Zoro Homepage

Nylon Worm Wheels

  • Mfr # PG2.5-20R2

  • Zoro # G904670313


product price: $59.89
/ea

Key Features

System of Measurement
Metric
Reduction Ratio
10
Hub Projection
14 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
57.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG2.5-20R2
Zoro #
G904670313
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
57.5 mm
Overall Length
36 mm
Face Width
22 mm
Bore Diameter
12 mm
Pitch Diameter
50.46 mm
Hub Diameter
35 mm

Details

System of Measurement
Metric
Reduction Ratio
10
Hub Projection
14 mm
Item
Worm Wheel
Metric Module Pitch
2.5
Number of Starts
2
Gear Shape
H1
Number of Teeth
20
Pressure Angle
14.5 Degrees
Material
Nylon
Tooth Direction
Right Hand
Bore Type
Plain
Precision Class
KHK W 002 Grade 5

Description

Nylon Worm Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.