Plastic F-Loc Spur Gears
Mfr # DSF1-32
Zoro # G104841513
product price: $91.85
/ea
Free Shipping & Returns
Key Features
Number of Teeth
32
Material
Acetal
Bore Diameter
8 mm
Hub Projection
10 mm
Hub Type
Locking Hub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSF1-32
Zoro #
G104841513
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
8 mm
Hub Diameter
19 mm
Bore Diameter Tolerance
H7
Screw Thread Size
M3
Outside Diameter
34 mm
Face Width
6 mm
Pitch Diameter
32 mm
Overall Length
16 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
32
Material
Acetal
Hub Projection
10 mm
Hub Type
Locking Hub
Bore Type
Finished
System of Measurement
Metric
Metric Module Pitch
1
Minimum Teeth Hardness
110 HRR
Precision Class
JIS N10 (JIS B1702-1:1998)
Hub Material Grade
SUS303
Includes
Hex Socket Screw
Maximum Teeth Hardness
120 HRR
Hub Material
Stainless Steel
Pressure Angle
20 Degrees
Gear Shape
S1
Description
F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 32 mm, Material Acetal, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Hub Material Stainless Steel, Hub Material Grade SUS303, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.