Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet and Pawls

  • Mfr # SRT4-50

  • Zoro # G304845441


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 mm
Teeth Heat Treatment
Hardened Teeth
Mounting Distance
92.6 mm
Finish
Black Oxide
Center Distance
122.37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRT4-50
Zoro #
G304845441
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
25 mm
Bore Diameter
20 mm
Face Width
25 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
200 mm

Details

Item
Ratchet Gear
Teeth Heat Treatment
Hardened Teeth
Mounting Distance
92.6 mm
Finish
Black Oxide
Center Distance
122.37 mm
Gear Shape
T4
Maximum Teeth Hardness
60 HRC
Metric Module Pitch
12.57
Minimum Teeth Hardness
50 HRC
Teeth Angle
60 Degrees
Material
Carbon Steel
Bore Type
Plain
System of Measurement
Metric
Number of Teeth
50

Description

Ratchet and Pawls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.