Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS2-20L

  • Zoro # G704841746


product price: $51.45
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Finish
Black Oxide
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS2-20L
Zoro #
G704841746
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Pitch Diameter
40 mm
Hub Diameter
34 mm
Bore Diameter
12 mm
Overall Length
24.75 mm
Face Width
10 mm
Outside Diameter
42.4 mm

Details

Item
Spiral Miter Gear
Number of Teeth
20
Material
Carbon Steel
Finish
Black Oxide
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 4
Gear Shape
B3
Mounting Distance
37 mm
Minimum Teeth Hardness
50 HRC
Bore Type
Plain
System of Measurement
Metric
Spiral Angle
35 Degrees
Material Grade
S45C
Maximum Teeth Hardness
60 HRC
For Shaft Angle
90 Degrees
Hub Projection
14 mm
Teeth Heat Treatment
Hardened Teeth
Tooth Form
Spiral
Tooth Direction
Left Hand
Metric Module Pitch
2

Description

Spiral Miter Gear, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 10 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 34 mm, Hub Projection 14 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.