Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Miter Gears

  • Mfr # SMS2.5-30R

  • Zoro # G104841780


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
30
Material
Carbon Steel
Bore Type
Plain
Metric Module Pitch
2.5
Pitch Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMS2.5-30R
Zoro #
G104841780
UPC #
-
Country of Origin
China

Dimensions

Pitch Diameter
75 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
16 mm
Overall Length
36.08 mm
Outside Diameter
78.04 mm
Hub Diameter
60 mm
Face Width
15 mm

Details

Item
Spiral Miter Gear
Number of Teeth
30
Material
Carbon Steel
Bore Type
Plain
Metric Module Pitch
2.5
Finish
Black Oxide
Minimum Teeth Hardness
50 HRC
Material Grade
S45C
Mounting Distance
62 mm
Maximum Teeth Hardness
60 HRC
For Shaft Angle
90 Degrees
System of Measurement
Metric
Gear Shape
B3
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Hub Projection
17 mm
Precision Class
JIS B 1704:1978 Grade 4
Spiral Angle
35 Degrees
Teeth Heat Treatment
Hardened Teeth
Tooth Form
Spiral

Description

Spiral Miter Gear, Bore Diameter 16 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 15 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape B3, Hub Diameter 60 mm, Hub Projection 17 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.