Zoro Homepage

Stainless Steel Bevel Gears

  • Mfr # SUB3-2030

  • Zoro # G704841630


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Ratio
1.5
Metric Module Pitch
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUB3-2030
Zoro #
G704841630
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Outside Diameter
66.27 mm
Hub Diameter
50 mm
Pitch Diameter
60 mm
Bore Diameter Tolerance
H7
Face Width
17 mm
Overall Length
40.48 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Ratio
1.5
Metric Module Pitch
3
Hub Projection
21.7 mm
Tooth Form
Straight
Material Grade
SUS303
Precision Class
JIS B 1704:1978 Grade 3
System of Measurement
Metric
Pressure Angle
20 Degrees
Gear Shape
B3
Resistance Properties
Rust Resistant
Bore Type
Plain
Mounting Distance
70 mm

Description

Stainless Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.