Stainless Steel F-Loc Spur Gears
Mfr # SUSF1-25
Zoro # G404671407
product price:Â $97.45
/ea
Free Shipping & Returns
Key Features
Number of Teeth
25
Material
Stainless Steel
Metric Module Pitch
1
Pitch Diameter
25 mm
Resistance Properties
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUSF1-25
Zoro #
G404671407
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
25 mm
Hub Diameter
17 mm
Bore Diameter Tolerance
H7
Overall Length
16 mm
Screw Thread Size
M3
Face Width
6 mm
Bore Diameter
6 mm
Outside Diameter
27 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
25
Material
Stainless Steel
Metric Module Pitch
1
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
Hub Type
Locking Hub
Includes
Hex Socket Screw
Bore Type
Finished
Gear Shape
S1
Material Grade
SUS303
Hub Projection
10 mm
Pressure Angle
20 Degrees
System of Measurement
Metric
Description
F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 17 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 25 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.