Stainless Steel F-Loc Spur Gears
Mfr # SUSF1-40
Zoro # G704669920
product price:Â $108.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
40
Material
Stainless Steel
Hub Type
Locking Hub
Hub Diameter
19 mm
Overall Length
16 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUSF1-40
Zoro #
G704669920
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
19 mm
Overall Length
16 mm
Face Width
6 mm
Screw Thread Size
M3
Bore Diameter Tolerance
H7
Outside Diameter
42 mm
Bore Diameter
8 mm
Pitch Diameter
40 mm
Details
Item
F-Loc Spur Gear
Number of Teeth
40
Material
Stainless Steel
Hub Type
Locking Hub
Metric Module Pitch
1
Maximum Teeth Hardness
187 HB
System of Measurement
Metric
Includes
Hex Socket Screw
Material Grade
SUS303
Hub Projection
10 mm
Gear Shape
S1
Precision Class
JIS N8 (JIS B1702-1:1998)
Resistance Properties
Rust Resistant
Pressure Angle
20 Degrees
Bore Type
Finished
Description
F-Loc Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 19 mm, Hub Projection 10 mm, Face Width 6 mm, Pitch Diameter 40 mm, Material Stainless Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.