Zoro Homepage

Stainless Steel Miters

  • Mfr # SUMA2-20

  • Zoro # G604845509


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Number of Teeth
20
Material
Stainless Steel
Hub Diameter
34 mm
Screw Thread Size
M4
Maximum Teeth Hardness
187 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUMA2-20
Zoro #
G604845509
UPC #
-
Country of Origin
China

Dimensions

Hub Diameter
34 mm
Screw Thread Size
M4
Bore Diameter
12 mm
Outside Diameter
42.83 mm
Bore Diameter Tolerance
H7
Keyway Width
4 mm
Keyway Depth
1.8 mm
Face Width
10 mm
Overall Length
24.89 mm
Pitch Diameter
40 mm

Details

Item
Miter Gear
Number of Teeth
20
Material
Stainless Steel
Maximum Teeth Hardness
187 HB
Hub Projection
14 mm
Bore Type
Finished
Precision Class
JIS B 1704:1978 Grade 3
Gear Shape
BK
Metric Module Pitch
2
Hub Type
Hub with Set Screws
System of Measurement
Metric
Material Grade
SUS303
For Shaft Angle
90 Degrees
Mounting Distance
37 mm
Includes
Set Screw
Pressure Angle
20 Degrees
Tooth Form
Straight
Number of Set Screws
1

Description

Miter Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 10 mm, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 34 mm, Hub Projection 14 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 1.8 mm, Keyway Width 4 mm, Material Stainless Steel, Material Grade SUS303, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.