Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN1.5-15R

  • Zoro # G004841378


product price: $66.99
/ea

Key Features

Material
Stainless Steel
Bore Diameter
10 mm
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN1.5-15R
Zoro #
G004841378
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Face Width
15 mm
Hub Diameter
25 mm
Pitch Diameter
31.82 mm
Outside Diameter
34.82 mm
Overall Length
25 mm

Details

Material
Stainless Steel
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
Number of Teeth
15
Spiral Angle
45 Degrees
Hub Projection
10 mm
Gear Type
Screw
Item
Screw Gear
Maximum Teeth Hardness
187 HB
Gear Shape
S1
Metric Module Pitch
1.5
Tooth Direction
Right Hand
Precision Class
JIS N9 (JIS B1702-1:1998)

Description

Stainless Steel Screw Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.