Stainless Steel Screw Gears
Mfr # SUN1.5-20R
Zoro # G204841369
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Spiral Angle
45 Degrees
Bore Type
Plain
Bore Diameter Tolerance
H7
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUN1.5-20R
Zoro #
G204841369
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
H7
Bore Diameter
12 mm
Pitch Diameter
42.43 mm
Face Width
15 mm
Outside Diameter
45.43 mm
Overall Length
25 mm
Hub Diameter
30 mm
Details
Material
Stainless Steel
Spiral Angle
45 Degrees
Bore Type
Plain
Tooth Direction
Right Hand
System of Measurement
Metric
Number of Teeth
20
Metric Module Pitch
1.5
Maximum Teeth Hardness
187 HB
Item
Screw Gear
Gear Type
Screw
Hub Projection
10 mm
Pressure Angle
20 Degrees
Gear Shape
S1
Precision Class
JIS N9 (JIS B1702-1:1998)
Description
Stainless Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.