Zoro Homepage

Stainless Steel Screw Gears

  • Mfr # SUN2.5-15R

  • Zoro # G304841375


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
16 mm
Face Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUN2.5-15R
Zoro #
G304841375
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
22 mm
Pitch Diameter
53.03 mm
Outside Diameter
58.03 mm
Overall Length
38 mm
Hub Diameter
40 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
H7

Details

Material
Stainless Steel
System of Measurement
Metric
Precision Class
JIS N9 (JIS B1702-1:1998)
Hub Projection
16 mm
Item
Screw Gear
Gear Type
Screw
Bore Type
Plain
Spiral Angle
45 Degrees
Maximum Teeth Hardness
187 HB
Gear Shape
S1
Pressure Angle
20 Degrees
Number of Teeth
15
Tooth Direction
Right Hand
Metric Module Pitch
2.5

Description

Screw Gear, Bore Diameter 15 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 22 mm, Gear Shape S1, Gear Type Screw, Hub Diameter 40 mm, Hub Projection 16 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2.5, Number of Teeth 15, Outside Diameter 58.03 mm, Overall Length 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.