Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS1-16

  • Zoro # G204670433


product price: $31.15
/ea

Key Features

Number of Teeth
16
Material
Stainless Steel
Hub Projection
20 mm
Material Grade
SUS303
Maximum Teeth Hardness
187 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1-16
Zoro #
G204670433
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Bore Diameter Tolerance
H7
Pitch Diameter
16 mm
Outside Diameter
18 mm
Overall Length
30 mm
Hub Diameter
18 mm
Face Width
10 mm

Details

Item
Spur Gear
Number of Teeth
16
Material
Stainless Steel
Hub Projection
20 mm
Material Grade
SUS303
Maximum Teeth Hardness
187 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
System of Measurement
Metric
Resistance Properties
Rust Resistant
Pressure Angle
20 Degrees
Gear Shape
S3
Standards
RoHS Compliant
Bore Type
Plain
Metric Module Pitch
1

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.