Stainless Steel Spur Gears
Mfr # SUS1-30
Zoro # G104670403
product price: $46.55
/eaKey Features
Number of Teeth
30
Material
Stainless Steel
Outside Diameter
32 mm
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUS1-30
Zoro #
G104670403
UPC #
-
Country of Origin
Japan
Dimensions
Outside Diameter
32 mm
Overall Length
20 mm
Bore Diameter Tolerance
H7
Hub Diameter
25 mm
Pitch Diameter
30 mm
Bore Diameter
8 mm
Face Width
10 mm
Details
Item
Spur Gear
Number of Teeth
30
Material
Stainless Steel
Pressure Angle
20 Degrees
Standards
RoHS Compliant
Maximum Teeth Hardness
187 HB
Gear Shape
S1
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
SUS303
Bore Type
Plain
System of Measurement
Metric
Hub Projection
10 mm
Metric Module Pitch
1
Resistance Properties
Rust Resistant
Description
Stainless Steel Spur Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.