Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS1.5-16

  • Zoro # G704669913


product price: $50.15
/ea

Key Features

Number of Teeth
16
Material
Stainless Steel
Hub Diameter
20 mm
Face Width
15 mm
Gear Shape
S1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1.5-16
Zoro #
G704669913
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
20 mm
Face Width
15 mm
Overall Length
29 mm
Pitch Diameter
24 mm
Outside Diameter
27 mm
Bore Diameter
8 mm
Bore Diameter Tolerance
H7

Details

Item
Spur Gear
Number of Teeth
16
Material
Stainless Steel
Gear Shape
S1
Metric Module Pitch
1.5
Material Grade
SUS303
Bore Type
Plain
System of Measurement
Metric
Pressure Angle
20 Degrees
Hub Projection
14 mm
Standards
RoHS Compliant
Precision Class
JIS N8 (JIS B1702-1:1998)
Resistance Properties
Rust Resistant
Maximum Teeth Hardness
187 HB

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.