Zoro Homepage

Stainless Steel Spur Gears

  • Mfr # SUS1.5-50

  • Zoro # G604670026


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
Material
Stainless Steel
Face Width
15 mm
Outside Diameter
78 mm
Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUS1.5-50
Zoro #
G604670026
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
15 mm
Outside Diameter
78 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
H7
Hub Diameter
50 mm
Overall Length
29 mm
Pitch Diameter
75 mm

Details

Item
Spur Gear
Number of Teeth
50
Material
Stainless Steel
System of Measurement
Metric
Metric Module Pitch
1.5
Maximum Teeth Hardness
187 HB
Hub Projection
14 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Pressure Angle
20 Degrees
Resistance Properties
Rust Resistant
Gear Shape
S1
Material Grade
SUS303
Standards
RoHS Compliant

Description

Stainless Steel Spur Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.