Zoro Homepage

Stainless Steel Worms

  • Mfr # SUW0.8-R2

  • Zoro # G104671424


product price: $52.69
/ea

Key Features

Precision Class
KHK W 001 Grade 4
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Pressure Angle
20 Degrees
Outside Diameter
15.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUW0.8-R2
Zoro #
G104671424
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
15.6 mm
Face Width
18 mm
Pitch Diameter
14 mm
Screw Thread Size
M4
Bore Diameter
6 mm
Overall Length
30 mm
Bore Diameter Tolerance
+/- 0.1 mm

Details

Precision Class
KHK W 001 Grade 4
System of Measurement
Metric
Maximum Teeth Hardness
187 HB
Pressure Angle
20 Degrees
Material
Stainless Steel
Bore Type
Plain
Metric Module Pitch
0.8
Item
Worm Gear
Gear Shape
W2
Number of Set Screws
1
Tooth Direction
Right Hand
Number of Starts
2

Description

Worm Gear, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 18 mm, Gear Shape W2, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 0.8, Number of Set Screws 1, Number of Starts 2, Outside Diameter 15.6 mm, Overall Length 30 mm, Pitch Diameter 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.