Zoro Homepage

Stainless Steel Worms

  • Mfr # SUW2.5-R1

  • Zoro # G704671428


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Pitch Diameter
37 mm
Precision Class
KHK W 001 Grade 4
Overall Length
63 mm
Metric Module Pitch
2.5
Maximum Teeth Hardness
187 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUW2.5-R1
Zoro #
G704671428
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
37 mm
Overall Length
63 mm
Outside Diameter
42 mm
Face Width
45 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
15 mm
Hub Diameter
30 mm

Details

Precision Class
KHK W 001 Grade 4
Metric Module Pitch
2.5
Maximum Teeth Hardness
187 HB
Hub Projection
18 mm
Tooth Direction
Right Hand
Number of Starts
1
Material
Stainless Steel
Bore Type
Plain
Pressure Angle
14.5 Degrees
Item
Worm Gear
Gear Shape
W1
System of Measurement
Metric

Description

Worm Gear, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 45 mm, Gear Shape W1, Hub Diameter 30 mm, Hub Projection 18 mm, Material Stainless Steel, Maximum Teeth Hardness 187 HB, Metric Module Pitch 2.5, Number of Starts 1, Outside Diameter 42 mm, Overall Length 63 mm, Pitch Diameter 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.