Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Spur Gears

  • Mfr # SS0.5-30B

  • Zoro # G304671484


product price: $25.19
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Overall Length
12 mm
Standards
RoHS Compliant
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS0.5-30B
Zoro #
G304671484
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12 mm
Bore Diameter
5 mm
Hub Diameter
13 mm
Face Width
5 mm
Pitch Diameter
15 mm
Bore Diameter Tolerance
H7
Outside Diameter
16 mm
Screw Thread Size
M4

Details

Item
Spur Gear
Number of Teeth
30
Material
Carbon Steel
Standards
RoHS Compliant
Bore Type
Plain
Gear Shape
S1T
Hub Projection
7 mm
Maximum Teeth Hardness
194 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
Material Grade
S45C
Number of Set Screws
1
Metric Module Pitch
0.5
Pressure Angle
20 Degrees
System of Measurement
Metric
Includes
Set Screw
Hub Type
Hub with Set Screws
Finish
Black Oxide

Description

Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 13 mm, Hub Projection 7 mm, Face Width 5 mm, Pitch Diameter 15 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.