
Steel Spur Gears
Mfr # SS1.5-75
Zoro # G204671492
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Number of Teeth
75
Material
Carbon Steel
Hub Projection
10 mm
Material Grade
S45C
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS1.5-75
Zoro #
G204671492
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
25 mm
Face Width
15 mm
Pitch Diameter
112.5 mm
Bore Diameter
15 mm
Outside Diameter
115.5 mm
Bore Diameter Tolerance
H7
Hub Diameter
60 mm
Details
Item
Spur Gear
Number of Teeth
75
Material
Carbon Steel
Hub Projection
10 mm
Material Grade
S45C
Finish
Black Oxide
Standards
RoHS Compliant
Includes
Set Screw
Maximum Teeth Hardness
194 HB
Precision Class
JIS N8 (JIS B1702-1:1998)
Bore Type
Plain
Metric Module Pitch
1.5
Hub Type
Hub with Set Screws
System of Measurement
Metric
Number of Set Screws
1
Pressure Angle
20 Degrees
Gear Shape
S1
Description
Spur Gear, Metric Module Pitch 1.5, Bore Diameter 15 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 60 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 112.5 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.