Zoro Homepage

Steel Spur Gears

  • Mfr # SS2-64

  • Zoro # G604670163


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
64
Material
Carbon Steel
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Bore Type
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2-64
Zoro #
G604670163
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
15 mm
Overall Length
30 mm
Face Width
20 mm
Hub Diameter
60 mm
Bore Diameter Tolerance
H7
Outside Diameter
132 mm
Pitch Diameter
128 mm

Details

Item
Spur Gear
Number of Teeth
64
Material
Carbon Steel
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Hub Projection
10 mm
Finish
Black Oxide
Gear Shape
S1
Precision Class
JIS N8 (JIS B1702-1:1998)
Standards
RoHS Compliant
Material Grade
S45C
Metric Module Pitch
2
System of Measurement
Metric

Description

Spur Gear, Metric Module Pitch 2, Bore Diameter 15 mm, Bore Type Plain, Hub Diameter 60 mm, Hub Projection 10 mm, Face Width 20 mm, Pitch Diameter 128 mm, Finish Black Oxide, Material Carbon Steel, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.