Zoro Homepage

Cube 10 Metal Thin Profile Rain Shower Head 1.75 GPM - Brushed Gold

  • Mfr # SH1004BG

  • Zoro # G710897805


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Gold
Material
Stainless Steel
Finish
Brushed Gold
Includes
Rain Shower Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH1004BG
Zoro #
G710897805
UPC #
842708136809
Country of Origin
China

Details

Color
Brushed Gold
Material
Stainless Steel
Finish
Brushed Gold
Includes
Rain Shower Head

Description

Featuring a sleek and minimalist square design, this 10-inch shower head boasts a thin profile, adding a touch of sophistication to any bathroom decor. Crafted from high-quality metal, it ensures durability and longevity while exuding a premium look and feel.


  • •Premium Material: Crafted from high-quality metal, this shower head ensures durability and longevity, maintaining its sleek appearance while withstanding regular use.
  • •Refreshing Rainfall Experience: Enjoy a spa-like shower experience with a generous 10-inch diameter that creates a gentle, immersive rainfall effect, covering your body with a soothing cascade of water droplets.
  • •Optimal Water Efficiency: With a water flow rate of 1.75 gallons per minute (GPM), this shower head strikes a perfect balance between water conservation and a satisfying, invigorating bathing experience.
  • •Easy Installation: Compatible with standard shower arms, this rain shower head offers hassle-free installation, making it a convenient upgrade for any bathroom without the need for specialized tools or expertise.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.