Shop NEWPORT BRASS

Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-3105-03N

  • Zoro # G9000696


product price:  $972.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Handle Type
Lever
Length
9.13
ADA Compliant
No
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-3105-03N
Zoro #
G9000696
UPC #
709180145142
Country of Origin
United States

Dimensions

Length
9.13
Width
8
Height
3
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Item
Tub Faucet
Mounting Type
Wall
Handle Type
Lever
ADA Compliant
No
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Number of Holes
3
Handle Material
Brass
Weight
3.15
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Connection
NPT
Tub Spout Reach
8.25
Faucet Mount
Wall Mounted
Drain included
No

Description

Wall Mount Tub Faucet in Polished Brass Uncoated (Living)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.