Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Floor Mount Tub Filler With Hand Shower - Matte Black

  • Mfr # KTF302MB

  • Zoro # G205314381


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
40.88
Height
10.25
Weight
14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTF302MB
Zoro #
G205314381
UPC #
842708120761
Country of Origin
China

Dimensions

Width
40.88
Height
10.25

Details

Material
Brass
Color
Matte Black
Weight
14.5
Finish
Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.