Shop NEWPORT BRASS

Tub and Shower Trim Set, Uncoated Polished Brass (Living, non-returnable), Wall

  • Mfr # 3-992BP-03N

  • Zoro # G8956465


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Weight
5.8
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-992BP-03N
Zoro #
G8956465
UPC #
760724084334
Country of Origin
United States

Dimensions

Width
Spout: 2-3/8", Valve: 6-1/2", Shower: 4"
Height
Spout: 4-5/8", Valve: 6-1/2"
Depth
Spout: 7", Valve: 3-7/16", Shower: 8-15/16"
Face Dia.
Spout: 7/8", Shower: 4"
Tub Spout Width
2.38
Valve Trim Height
6.5
Shower Head Width
4
Shower Head Height
4
Handle Length (in)
2.75
Valve Trim Width
6.5

Details

Material
Solid Brass
Weight
5.8
Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
Yes
Handle Type
Cross
Includes
Showerhead with Arm and Flange
Features
Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
Flow Rate
1.8 gpm
Item
Tub and Shower Trim Set
Number of Holes
3
Flow Rate (GPM)
1.8
Mounting Type
Wall
Number of Handles
1
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, Energy Policy Act of 1992, EPA Watersense, US Federal and State material regulations
Connection
1/2"-14 NPT
Shower Head Type
Adjustable shower head
Handle Material
Brass
Faucet Valve Type
BP
Faucet Material
Brass
Drain included
No
Tub Spout Reach
6.56
Handle Included
Yes

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.