Zoro Homepage

K2-SF36, Undermount, Farmhouse/Apron Mount, Glossy White Finish

  • Mfr # K2-SF36

  • Zoro # G305314533


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount, Farmhouse/Apron
Body Material
Fireclay
Finish
Glossy White
Overall Height
18 in
Bowl Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2-SF36
Zoro #
G305314533
UPC #
842708120525
Country of Origin
China

Dimensions

Overall Height
18 in
Bowl Depth
8.5 in
Height
16.5 in
Depth
10 in
Bowl Width
34.5 in
Width
36 in
Minimum Cabinet Size
36 in

Details

Mounting Type
Undermount, Farmhouse/Apron
Body Material
Fireclay
Finish
Glossy White
Item
K2-SF36
Color
White
Includes
Bottom Grid, Basket Strainer, Drain Assembly
No. of Bowls
1
Weight
96 lbs
Bowl Shape
Rectangular
Material
Fireclay
Drain Location
Center

Description

Crafted from the most durable material, this fireclay sink is baked at higher than 2,000° F and features a smooth, glossy surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.


  • •Naturally durable fireclay material that offers an ideal combination of durability, density, beauty, and functionality
  • •Exclusive, high-quality glazing technology prevents staining from food and water minerals
  • •Heat safe up to 2200 degrees Fahrenheit prevents damage from hot pots and pans
  • •Sound-dampening material minimizes sound and vibration for a quieter use
  • •Non-porous surface prevents discoloration and fading
  • •Elegant White Color makes it the perfect addition to your kitchen for a lasting impression
  • •Reversible farmhouse design, can be installed on both side based on your preference
  • •Sink grids provide protection and keep dishes elevated as they air dry
  • •All sink dimensions are (± 1/4′′)
  • •Limited Lifetime Warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.