Zoro Homepage

Landis 32in Fireclay Kitchen Undermount Sink Single Bowl

  • Mfr # K2-S32

  • Zoro # G516211409


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2-S32
Zoro #
G516211409
UPC #
842708131910
Country of Origin
China

Details

Body Material
Fireclay
Color
White

Description

Crafted from the most durable material, this fireclay sink is baked at higher than 2,000° F and features a smooth, glossy surface that resists heat, stains, and chips. With the protective bottom grid and distinctive look, the arch fireclay sink is truly crafted to match your design and functional desires.


  • Naturally Durable Fireclay Materials heated above 2200F over 24 hours guarantee extreme resistance to chip, discoloration, scratching, cracking and heating.
  • Non-porous Surface applied with durable enamel glaze offers a smooth and beautiful undermount kitchen sink. Smoothly non-porous surface for easy clean and stain resistance.
  • 10" Deep Bowl fireclay sink provides extra space to hold large items and stack dishes. 3.5" drain opening fits most of garbage units in the market.
  • Due to the firing process and the fact that fireclay sink is handcrafted, all dimensions may vary up to 3/8". Please measure sink on location before proceeding to countertop cut-out.
  • Limited Lifetime Warranty with top-level customer service. Package will include: Fireclay Sink, Stainless Steel Bottom Grid, Stainless Steel Strainer with Removeable Cover, Installation Guide
  • Minimum Cabinet Size: 36"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.