Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirage Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain

  • Mfr # C-KBF1001MB-KPW100MB

  • Zoro # G605314646


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Matte Black
Width
1.75
Height
5.32
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C-KBF1001MB-KPW100MB
Zoro #
G605314646
UPC #
842708116375
Country of Origin
China

Dimensions

Width
1.75
Height
5.32
Depth
6.63

Details

Material
Brass
Color
Matte Black
Weight
5
Finish
Matte Black
Item
C-KBF1001MB-KPW100MB
Includes
Faucet, Pop Up Drain, Pre-assembled Waterlines, Brass Mounting Hardware

Description

Upgrade your bathroom sink with this fashion-forward vanity faucet from Kibi USA. Made of solid brass, this single-handle faucet is available in a variety of finish colors to best coordinate with your decor. The faucet includes a 24-inch water hose for easy installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.