
Napa Single Handle Pull Down Kitchen Sink Faucet
Mfr # KKF2005MB
Zoro # G005314642
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Depth
10
Height
16.19
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKF2005MB
Zoro #
G005314642
UPC #
842708116931
Country of Origin
China
Dimensions
Depth
10
Height
16.19
Width
4.57
Details
Finish
Matte Black
Item
KKF2005MB
Includes
Faucet, Pre-assembled Waterlines, Brass Mounting Hardware
Material
Brass
Color/Finish
Matte Black
Description
With clean minimalist lines and exceptional ergonomics, this faucet embodies the simple elegance of modern design, which makes it the perfect choice for your kitchen.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.