Zoro Homepage
This item is Discontinued.
Kichler LED Driver + Dimmer 12V 40W WH 4DD12V040WH

LED Driver + Dimmer 12V 40W WH (Discontinued)

  • Mfr # 4DD12V040WH
  • Zoro # G8327327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4DD12V040WH
Zoro #
G8327327
UPC #
-
Country of Origin
China

Description

The Kichler LED Driver + Dimmer Simplifies Installation And System Compatibility By Integrating The Driver With The Dimmer Switch. This Two-In-One Product Can Convert 120V Ac To 12V Dc, As Well As Dim From 100% To 1%. Simply Connect To Both Your High Voltage Input And Low Voltage Output, And Install With A Standard Single Gang Box To The Wall To Power Kichler 12V LED Tape And Accent Discs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.