This item is Discontinued.

Kichler VLO In-Ground 15 Degree 16023CBR30

VLO In-Ground 15 Degree (Discontinued)

  • Mfr # 16023CBR30
  • Zoro # G7150371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16023CBR30
Zoro #
G7150371
UPC #
-
Country of Origin
China

Description

Our VLO 3000K LED 15-Degree Beam Angle In-Ground Accent light is equipped with our Lumen Effects System, which allows you to easily switch between three lumen outputs: 350, 550, or 850 all with the use of the Magnetic Key. Its field configurable design allows for customization based on the needs of the application and its IP67 drive-over rated design can tackle static loads up to 4600lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.