Shop All Key Cabinets
Kidde
60 unit capacity Steel Key Cabinet
Mfr # 1802
Zoro # G9989682
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Key Storage
- Height 19 1/4 in
- Includes Numbered Key Tags With Key Rings and Lock Location Chart
- Key Capacity (Units) 60
Product Information
- Brand Kidde
- MFR # 1802
- Zoro # G9989682
- UPC # 090928018027
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 19 1/4 in |
Overall Width (In.) | 13-3/8 |
Depth | 4 in |
Overall Height (In.) | 19-1/4 |
Overall Depth (In.) | 4 |
Width | 13 3/8 in |
Details
Description
Key Control Cabinet, Cabinet with Cam Lock, Key Capacity (Units) 60, Height 19 1/4 in, Depth 4 in, Width 13 3/8 in, Steel, Built-In Key Hooks, Door Full Length, Finish Beige Enamel, For Use With Key Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (201NDKB-48)
- RAYMOND ISO D Die Spring, Light Duty, 1-1/4x4In (303616D)
- DELTA LOCK Sliding Door Lock, Plunger, Alike (G SI1750R500BCBB1)
- NEWHOUSE HARDWARE Wired Oval Two-Note Door Bell Chime, White (CHM2)
- KIDDE 30 unit capacity Steel Key Cabinet (1795)
- KIDDE 60 unit capacity Steel Key Cabinet (1796)
- KIDDE 120 unit capacity Steel Key Cabinet (1797)
- KIDDE 120 unit capacity Steel Key Cabinet (1803)
- KIDDE 30 unit capacity Steel Key Cabinet (1801)
- ZORO SELECT 100 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D050)
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-4A11)
- Kidde Key Cabinets