Carbon Monoxide and Smoke Alarm, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (Discontinued)
- Mfr # KN-COSM-XTR-BA
- Zoro # G4150651
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KN-COSM-XTR-BA
Zoro #
G4150651
UPC #
047871074501
Country of Origin
China
Dimensions
Overall Width
8 in
Overall Height
11.8 in
Depth
1 13/16 in
Diameter
5 7/32 in
Outside Diameter
5.8 in
Battery Size
AA
Manufacturer Warranty Length
10 yr
Description
Carbon Monoxide and Smoke Alarm, Battery Chemistry Alkaline, Battery Location Front, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke/CO Detector, Features Front Loading Battery, Includes (3) AA Batteries, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Electrochemical, Ionization, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Accuracy +/-20 Percent +15 ppm (CO)
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
NY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.