CO alarm

  • Mfr # 21033768
  • Zoro # G924302188
product price: 
$
29.49
/ea
Sold in multiples of 6 for $176.94

Key Features

Alert Type
Light, Sound
Features
Hush Button, Test Button
Detects
Carbon Monoxide
Battery Backup
No
Includes
2 AA batteries, Alarm, screws, user guide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21033768
Zoro #
G924302188
UPC #
047871337682
Country of Origin
Malaysia

Dimensions

Battery Size
AA
Fits Chest Size
Hush Button, Test Button

Details

Item
CO Alarm
Alert Type
Light, Sound
Features
Hush Button, Test Button
Detects
Carbon Monoxide
Battery Backup
No
Includes
2 AA batteries, Alarm, screws, user guide
Hush Mode
Yes
Housing Material
Polyvinyl Chloride
Accuracy
73 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
Tandem Signaling
No
Volume Adjustment
Fixed Volume
Number of Batteries Required
2
Test Button
Yes
Volume Level
85dB
Mount Type
Surface
Usable Life
10 yr
ADA Compliant
No
Standards
ETL Listed, UL 2034
Alarm Setting
71 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
Operating Frequency
60 Hz
Battery Locking Pin
Yes
Form Factor
Standard Design
Power Source
Removable Battery
Sensor Type
Photoelectric
Visual Alert Type
LED
Detector Type
CO Detector
Power Source - old
Removable Battery

Description

CO Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Features Hush Button, Test Button, Includes 2 AA batteries, Alarm, screws, user guide, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85dB, Accuracy 73 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min

Restrictions

Hazardous material

Ratings & reviews