CO alarm

  • Mfr # 21033775
  • Zoro # G024301876
product price: 
$
50.99
/ea
Sold in multiples of 6 for $305.94

Key Features

Number of Batteries Required
0
Standards
ETL Listed, UL 2034
Battery Backup
No
Volume Level
85dB
Operating Frequency
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21033775
Zoro #
G024301876
UPC #
047871337750
Country of Origin
Malaysia

Dimensions

Battery Size
AA
Fits Chest Size
Hush Button, Test Button

Details

Item
CO Alarm
Number of Batteries Required
0
Standards
ETL Listed, UL 2034
Battery Backup
No
Volume Level
85dB
Operating Frequency
60 Hz
Includes
10-year sealed battery, Alarm, screws, user guide
Sensor Type
Photoelectric
Volume Adjustment
Fixed Volume
Alarm Setting
71 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
ADA Compliant
No
Mount Type
Surface
Accuracy
72 ppm: 60-240 min, 150 ppm: 10-50 min, 400 ppm: 4-15 min
Form Factor
Standard Design
Features
Hush Button, Test Button
Battery Locking Pin
Yes
Alert Type
Light, Sound
Tandem Signaling
No
Test Button
Yes
Detects
Carbon Monoxide
Usable Life
10 yr
Hush Mode
Yes
Detector Type
CO Detector
Power Source
Removable Battery
Visual Alert Type
LED
Housing Material
Polyvinyl Chloride
Power Source - old
Removable Battery

Description

CO Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type CO Detector, Features Hush Button, Test Button, Includes 10-year sealed battery, Alarm, screws, user guide, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85dB

Restrictions

Hazardous material

Ratings & reviews