Zoro Homepage

Detect Hardwired Photoelectric Smoke & Carbon Monoxide Alarm

  • Mfr # 21031529

  • Zoro # G821863621


product price: $92.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21031529
Zoro #
G821863621
UPC #
47871315291
Country of Origin
China

Description

Model 30CUAR hardwired smoke and carbon monoxide detector with AA battery backup. Interconnectable design features LED warning lights for added safety. The enhanced sensing technology reduces false alarms often caused by cooking. Fast alerts sound upon sensing smoke or carbon monoxide an 85-decibel alarm sounds and a red LED will illuminate. Hardwired with AA backup batteries. Operates on a 120-volt AC wire (installed in your ceiling) with (2)AA alkaline batteries that provide battery backup coverage during power outages. LED lights indicate alarm status. Green equals to normal operation amber equals to operating error red equals to smoke or carbon monoxide detected. Easy installation with the included twist-and-click mounting bracket. For added assurance internal components ensure alarm is always operating as expected (self-testing is not a substitute for a weekly manual push test of the alarm). The test and hush button makes it easy to test the smoke detector and silence false alarms should they occur. A low battery chirp alerts you when batteries need replacing. Alarm sounds as a reminder when it is time to replace the alarm after 10 years of use after its original power-up date. Meets requirements of the following authorities - Underwriters Laboratories (UL) Federal Housing Authority (FHA) Housing and Urban Development (HUD) National Fire Protection Association (NFPA). Comprehensively tested and certified to meet requirements of UL 217 8th and 9th Edition and FCC standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.