Fire Extinguisher, Class ABC, UL Rating 1A:10B:C, 100 psi, Rechargeable, 2.5 lb capacity

  • Mfr # PRO-2.5MP-1

  • Zoro # G2878513


product price:  $49.89
/ea

Key Features

Extinguisher Capacity
2.6 lb
UL Rating
1A:10B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRO-2.5MP-1
Zoro #
G2878513
UPC #
0047871321377
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
6 yr
Cylinder Diameter
3-1/4 in
Cylinder Height
14-1/4 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
2.6 lb
UL Rating
1A:10B:C
Extinguishing Agent Material Composition
Monoammonium Phosphate
Cylinder Material
Aluminum
For Fire Type
Electrical Equipment, Gases, Liquids, Paper, Trash, Wood
Charging
Rechargeable
Extinguisher Class
ABC
Extinguishing Agent Type
Dry Chemical
Discharge Time
8 to 12 sec
Valve Material
Aluminum
Hose Included
No
Disposable
No
Handle Material
Metal
Standards
OSHA Hazard Communication
Pressure Type
Stored
Container Type
Cylinder
Mount Type
Bracket
Maximum Operating Pressure
100 psi
Includes Mounting Hardware
No
Cylinder Color
Red
Cylinder Finish
Powder Coated
Fill Type
Charged and Filled
Features
Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin, Gauge Tells You Fire Extinguisher is Charged and Ready for Use
Maximum Discharge Distance
15 ft
Market
Commercial
Products By Industry
Electrical

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 3 1/4 in, Cylinder Height 14 1/4 in, Cylinder Material Aluminum, Discharge Time 12 sec, Extinguisher Capacity 2.6 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.