This item is Discontinued.

Kidde Fire Extinguisher, 5B:C, Dry Chemical, 1-1/2 lb. FX511

Fire Extinguisher, 5B:C, Dry Chemical, 1-1/2 lb. (Discontinued)

  • Mfr # FX511
  • Zoro # G3276271
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FX511
Zoro #
G3276271
UPC #
094706540250
Country of Origin
Unknown

Dimensions

Height
11"
Diameter
3.25"

Details

Extinguish Agent Type
Sodium Bicarbonate
Item
Fire Extinguisher
Disposable
Yes
UL Rating
5B:C
Valve Material
Nylon
Cylinder Material
Aluminum
Discharge Time
8 to 12 sec.
Range Max.
6 ft
Handle Material
Metal
Operating Pressure
100 psi
Standards
UL

Description

Fire Extinguisher, Cylinder Material Aluminum, Discharge Time 8 to 12 sec, Standards UL, UL Rating 5B:C, Valve Material Nylon

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.