Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kidde Fire Extinguisher, 5B:C, Dry Chemical, 1.5 lb FF2100

Fire Extinguisher, 5B:C, Dry Chemical, 1.5 lb (Discontinued)

  • Mfr # FF2100
  • Zoro # G4006511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF2100
Zoro #
G4006511
UPC #
039902021042
Country of Origin
Unknown

Dimensions

Diameter
3 1/4 in
Height
13 3/4 in
Cylinder Height
13 3/4 in
Cylinder Diameter
3 1/4 in

Details

Extinguish Agent Type
Sodium Bicarbonate
Valve Material
Plastic
Discharge Time
8 to 12 sec
UL Rating
5B:C
Standards
UL Listed
Cylinder Material
Aluminum
Operating Pressure
100 psi
Rechargeable
No
Handle Material
Plastic
Item
Fire Extinguisher
Range Max.
8 ft
Disposable
Yes
Includes
USCG Bracket
Features
Pressure Check Device to Determine Fire Extinguisher's Readiness Status, Clear Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Easy-to-pull Safety Clip, Rust and Impact-resistant Nylon Handle
Extinguisher Capacity
1.5 lb

Description

Fire Extinguisher, Cylinder Diameter 3 1/4 in, Cylinder Height 13 3/4 in, Cylinder Material Aluminum, Discharge Time 8 to 12 sec, Extinguisher Capacity 1.5 lb, Features Pressure Check Device to Determine Fire Extinguisher's Readiness Status, Clear Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Easy-to-pull Safety Clip, Rust and Impact-resistant Nylon Handle, Includes USCG Bracket, Standards UL Listed, UL Rating 5B:C, Valve Material Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.