Shop KIDDE
See all product information
Fire Extinguisher Dry Chemical 10 Lb.
Mfr # 466204
Zoro # G702662725
product price:Â $136.48
/ea
Free Shipping & Returns
Key Features
Extinguisher Capacity
10 lb
UL Rating
4A:60B:C
Cylinder Material
Seamless Aluminum and Steel
For Fire Type
Class A, B and C
Extinguishing Agent Type
Dry Chemical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
466204
Zoro #
G702662725
UPC #
47871662043
Country of Origin
Mexico
Details
Extinguisher Capacity
10 lb
UL Rating
4A:60B:C
Cylinder Material
Seamless Aluminum and Steel
For Fire Type
Class A, B and C
Extinguishing Agent Type
Dry Chemical
Valve Material
Aluminum
Mount Type
Wall
Standards
UL
Description
KIDDE FIRE EQUIPMENT 10 LB. DRY CHEMCIAL EXTINGUISHER MONO-AMMONIUM PHOSPHATE FIRE EXTINGUISHERS ARE IDEAL FOR CLASS A, B AND C FIRES. THE SEAMLESS ALUMINUM AND STEEL CYLINDERS HAVE A CHIP RESISTANT EPOXY FINISH AND COME WITH A STRONG ALUMINUM VALVE BODY. RELIABLE PRESSURE GAUGE FOR EASY PRESSURE CHECKS. FITS ALL STANDARD CABINETS. COMES EQUIPPED WITH A WALL HANGER. UL RATING: 4A:60B:C . 6 YEAR LIMITED NON-RETURNABLE.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.