
Lock Box, Surface Mount, 5 Keys
Mfr # 1015
Zoro # G3025041
product price: $45.39
/eaKey Features
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
5
Material
Metal
Color
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015
Zoro #
G3025041
UPC #
090928010151
Country of Origin
China
Dimensions
Width
2 1/2 in
Height
4 1/2 in
Depth
2 1/4 in
Outside Height
4 1/8 in
Outside Depth
2 1/4 in
Outside Width
2 1/2 in
Details
Item
Lock Box
Mounting Type
Surface
Locking Type
Push Button
Key Capacity
5
Material
Metal
Color
Titanium
Includes
Mounting Hardware
Finish
Powder Coated
Weather Resistant
No
Capacity
5 Keys
Mounting Style
Surface
Locking Style
Push-Button Combination
Description
Lock Box, Surface Mounting Type, Push Button Locking Type, Key Capacity 5, Weather Resistant No, Height 4 1/2 in, Width 2 1/2 in, Depth 2 1/4 in, Metal, Titanium, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.