Shop KIDDE
See all product information
Pro 210 Fire Extinguisher, 2-A:10-B:C
Mfr # 21033044
Zoro # G323331994
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Wall
Cylinder Material
Aluminum Cylinder
UL Rating
2-A:10-B:C
Extinguisher Class
ABC
Charging
Rechargeable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21033044
Zoro #
G323331994
UPC #
47871057795
Country of Origin
Mexico
Details
Mount Type
Wall
Item
Fire Extinguisher
Cylinder Material
Aluminum Cylinder
UL Rating
2-A:10-B:C
Extinguisher Class
ABC
Charging
Rechargeable
Extinguisher Capacity
4 lb
Description
Multipurpose rechargeable fire extinguisher. Heavy duty chrome plated brass valve assembly. Pressure gauge allows for immediate pressure status check. Powder coated cylinder for corrosion protection.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.