This item is Discontinued.

Kidde Pro 210 Fire Extinguisher, 4lb, 2-A, 10-B:C 408-21005779

Pro 210 Fire Extinguisher, 4lb, 2-A, 10-B:C (Discontinued)

  • Mfr # 408-21005779
  • Zoro # G6099543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
408-21005779
Zoro #
G6099543
UPC #
47871057795
Country of Origin
Mexico

Details

UL Rating
2-A, 10-B:C
Material
Aluminum; Monoammonium Phosphate

Description

Multipurpose rechargeable fire extinguisher. Heavy duty chrome plated brass valve assembly. Pressure gauge allows for immediate pressure status check. Powder coated cylinder for corrosion protection.


  • • Multipurpose rechargeable fire extinguisher.
  • • Heavy duty chrome plated brass valve assembly.
  • • Pressure gauge allows for immediate pressure status check.
  • • Powder coated cylinder for corrosion protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.