Relay Module
Mfr # CO120X
Zoro # G2001666
product price: $27.15
/eaKey Features
For Use With
Kidde CO Alarms
Height (In.)
3/4 in
Length (In.)
3 in
Includes
(1) Set of Form C Contacts
Standards
CSA Listed, cUL Listed, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO120X
Zoro #
G2001666
UPC #
047871612079
Country of Origin
China
Dimensions
Height (In.)
3/4 in
Length (In.)
3 in
Width (In.)
1 3/4 in
Manufacturer Warranty Length
1 yr
Details
Item
Relay Module
For Use With
Kidde CO Alarms
Includes
(1) Set of Form C Contacts
Standards
CSA Listed, cUL Listed, UL Listed
Operating Temp.
40 Degrees to 100 Degrees F
Provides
Interconnection of Devices
Power Source
Hardwired
Features
Used to Activate Auxiliary Warning Devices Such As External Bells and Sirens, Hallway or Stairway Lighting, Will Only Activate When It Receives A CO Signal From An Interconnect Carbon Monoxide Alarm
Operating Frequency
60 Hz
Maximum Operating Temperature
100 Degrees F
Minimum Operating Temperature
40 Degrees F
Operating Voltage
120V AC
Product Type
Carbon Monoxide Relay Module
Description
Relay Module, Features Used to Activate Auxiliary Warning Devices Such As External Bells and Sirens, Hallway or Stairway Lighting, Will Only Activate When It Receives A CO Signal From An Interconnect Carbon Monoxide Alarm, Includes (1) Set of Form C Contacts, Power Source Hardwired, Product Type Carbon Monoxide Relay Module, For Use With Kidde CO Alarms, Manufacturer Warranty Length 1 yr, Maximum Operating Temperature 100 Degrees F, Minimum Operating Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.