This item is Discontinued.

Kidde Smoke Alarm, 85 dB @ 10 ft, 3V Lithium, Ionization Battery Backup: No i9010

Smoke Alarm, 85 dB @ 10 ft, 3V Lithium, Ionization Battery Backup: No (Discontinued)

  • Mfr # i9010
  • Zoro # G2853837
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
i9010
Zoro #
G2853837
UPC #
047871901364
Country of Origin
China

Dimensions

Overall Height
1.5 in
Diameter
5 5/8 in
Manufacturer Warranty Length
10 yr
Battery Size
3V
Outside Diameter
5.6 in

Details

Item
Smoke Alarm
Detection Method
Ionization
Power Source
3V Lithium
Audible Alert
85 dB @ 10 ft
Maximum Operating Temperature
100 Degrees F
Features
Mounting Bracket, Self Activation, Sealed in 10 Year Lithium Battery, Alarm Memory, End of Life Warning
Includes
Mount Bracket
Standards
UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
Interconnection Capability
No
Test Button
Yes
Battery Backup
No
Battery Location
Back
Digital Readout
No
Locking Pin
Yes
Hush Button
Yes
Operating Temp.
40 Degrees to 100 Degrees F
Visual Alert
Red LED
Volume Level
85 dB @ 10 ft
Minimum Operating Temperature
40 Degrees F
Includes Mounting Hardware
Yes
Battery Locking Pin
Yes
Battery Chemistry
Lithium
Mount Type
Surface
Alert Type
Sound
Detects
Smoke
Detector Type
Smoke Detector
Humidity Range
5% to 85% RH

Description

Smoke Alarm, Battery Chemistry Lithium, Battery Location Back, Battery Locking Pin Yes, Battery Size 3V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Mount Bracket, Number of Tandem Detectors Not Applicable, Power Source Sealed Battery, Sensor Type Ionization, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup No, Detects Smoke, Humidity Operating Range 5 Percent to 85 Percent RH, Hush Mode Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.