Kidde

Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V


product price: $13.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Detection Method Ionization
  • Power Source 9V
  • Audible Alert 85 dB @ 10 ft
  • Overall Height 1.5 in
  • Operating Temp. 40 Degrees to 100 Degrees F
See all product information

Product Information

Dimensions

Overall Height 1.5 in
Diameter 4 in
Outside Diameter 4 in
Battery Size 9V
Manufacturer Warranty Length 3 yr

Details

Item Smoke Alarm
Detection Method Ionization
Power Source 9V
Audible Alert 85 dB @ 10 ft
Operating Temp. 40 Degrees to 100 Degrees F
Features Twist Off Mounting Bracket, Flashing Red LED Power On Indicator, Low Battery Indicator
Includes Battery
Standards UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
Interconnection Capability No
Digital Readout No
Battery Location Back
Battery Backup No
Locking Pin No
Visual Alert Red LED
Hush Button No
Test Button Yes
Detector Type Smoke Detector
Includes Mounting Hardware Yes
Includes Batteries Yes
Minimum Operating Temperature 40 Degrees F
Maximum Operating Temperature 100 Degrees F
Volume Level 85 dB @ 10 ft
Battery Chemistry Alkaline
Battery Locking Pin No
Mount Type Surface
Detects Smoke
Humidity Range 85% RH

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size 9V, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Includes Battery, Number of Tandem Detectors Not Applicable, Power Source Removable Battery, Sensor Type Ionization, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Battery Backup No, Detects Smoke, Humidity Operating Range 85 Percent RH, Hush Mode No, Includes Batteries Yes

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.