Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Alarm, Photoelectric

  • Mfr # 20SDR

  • Zoro # G613345298


product price: $31.95
/ea

Key Features

Overall Height
2 in
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket
Standards
UL Listed
Manufacturer Warranty Length
10 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20SDR
Zoro #
G613345298
UPC #
047871314478
Country of Origin
Multiple

Dimensions

Overall Height
2 in
Manufacturer Warranty Length
10 yr
Battery Size
AA
Outside Diameter
5 in

Details

Item
Smoke Alarm
Power Source
Removable Battery
Maximum Operating Temperature
100 Degrees F
Includes
Mounting Bracket
Standards
UL Listed
Minimum Operating Temperature
40 Degrees F
Battery Location
Back
Test Button
Yes
Detects
Smoke
Sensor Type
Photoelectric
Hush Mode
Yes
Includes Mounting Hardware
Yes
Humidity Operating Range
95% RH
Detector Type
Smoke Detector
Operating Frequency
3.5 kHz
Mount Type
Surface
Shape
Round
Visual Alert Type
Red LED
Number of Batteries Required
2
For Location
Indoor
Volume Level
85 dB @ 10 ft
For Environment
Home
Market
Residential
Includes Batteries
Yes
Alert Type
Light, Sound
Number of Tandem Detectors
0
Battery Locking Pin
No
Battery Chemistry
Alkaline

Description

Smoke Alarm, Battery Chemistry Alkaline, Battery Location Back, Battery Locking Pin No, Battery Size AA, Communication Protocol Not Applicable, Compatible With Not Applicable, Detector Type Smoke Detector, Features Not Applicable, Includes Mounting Bracket, Number of Tandem Detectors 0, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type Red LED, Volume Level 85 dB @ 10 ft, Alert Type Light, Sound, Detects Smoke, For Environment Home, For Location Indoor

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, MD, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.