Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Worry-Free 10-Year Sealed Lithium Battery Operated CO Alarm with Digital Display

  • Mfr # 21010047

  • Zoro # G709146006


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Overall Width
4-1/2 in
Overall Height
2-3/4 in
Type
Carbon Monoxide Alarm With Display
Depth
1-1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21010047
Zoro #
G709146006
UPC #
47871100477
Country of Origin
United States

Dimensions

Overall Width
4-1/2 in
Overall Height
2-3/4 in
Depth
1-1/2 in

Details

Type
Carbon Monoxide Alarm With Display
Color
White
Detection Method
Electrochemical
Audible Alert
85 Decibel
Power Source
Sealed Battery
Includes
Mounting Bracket

Description

The Kidde C3010-D is a 10-year, sealed battery, carbon monoxide alarm which includes a digital display feature and uses electro-chemical sensing technology to protect you and your family from the dangers of carbon monoxide. The C3010-D alarm will automatically activate when it is attached to the mounting bracket
  • At the end of alarm life, the unit will chirp, indicating the alarm is in need of replacement
  • A screwdriver can be used to deactivate the unit, stopping the end-of-life chirp and making it safe for disposal
  • The inside cover of the mounting bracket features a quick reference guide for what to do in case of an alarm
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.