
Stainless Steel Pull Action Latch Clamp, 440 Lb. Retention Force
Mfr # KF-643-R-SS
Zoro # G809731607
product price: $39.25
/eaKey Features
Material
Stainless steel
Height (In.)
2.44"
Application
latching, locking or fastening doors and fixtures and a variety of straight line clamping applications
Includes
Comfort Grip
Features
U-Style Clamping Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF-643-R-SS
Zoro #
G809731607
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length (In.)
5.47"
Height (In.)
2.44"
Details
Item
Latch Clamp
Material
Stainless steel
Application
latching, locking or fastening doors and fixtures and a variety of straight line clamping applications
Includes
Comfort Grip
Features
U-Style Clamping Arm
Retention Force
440 lb
Plunger Travel
1.89 in
Description
Stainless Steel Pull Action Latch Clamp, 440 lb. Retention Force, 1.89 Plunger Travel
- • 2-piece clamp with u-shaped clamping arm and latch plate
- • Threaded adjustable clamping arm
- • Three point clamping system firmly holds while engaged
- • Applies more positive clamping force than C and spring clamps
- • Stainless steel construction for corrosion resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.