Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical HoldDown Toggle Clamp, 330 Lb Retention Force, 90Deg Opening Angle

  • Mfr # KF-017 DBL

  • Zoro # G708245496


product price: $27.99
/ea

Key Features

Throat Depth
3.35"
Material
Galvanized steel
Holding Capacity (Lb.)
330 Lbs.
Overall Length (In.)
4.72"
Height (In.)
6.89"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF-017 DBL
Zoro #
G708245496
UPC #
-
Country of Origin
Brazil

Dimensions

Throat Depth
3.35"
Overall Length (In.)
4.72"
Height (In.)
6.89"
Jaw Width (In.)
1.93"

Details

Item
Vertical Hold Down Clamp
Material
Galvanized steel
Holding Capacity (Lb.)
330 Lbs.
Includes
Comfort grip handle

Description

  • •Quick, positive locking action
  • •Applies a more positive clamping force than C and spring clamps
  • •Three point clamping joint allows for adjustment of material without complete release
  • •Holds work pieces in place for metalworking, furniture, chemical, food processing, automotive, aerospace, medical device manufacturers plus stage and film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.